Page 1 of 7

Next

Compare
NN 3006/SP

COMPARE

NN 3006/SP

Description
NN 3006/SP CYL ROLLER BRG

SKF

Part # NN 3006/SP

BDI # 1421794

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.165
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN: 455285
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY
NCF 3006 CV

COMPARE

NCF 3006 CV

Description
NCF 3006 CV CYLINDRICAL ROLLER BEARING

SKF

Part # NCF 3006 CV

BDI # 1417218

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.165
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Global Part Number GPN: 566698
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NN 3006 KTN/SP

COMPARE

NN 3006 KTN/SP

Description
NN 3006 KTN/SP CYL ROLLER BRG ; 30MM BORE 55MM OD 19 WID

SKF

Part # NN 3006 KTN/SP

BDI # 1421836

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.165
Bore Profile: Tapered
Retainer: Yes

Cage Material: Polymer
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN: 455284
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY
3006-2RS

COMPARE

3006-2RS

Description
3006-2RS ANGULAR CONTACT BALL BEARING ; DOUBLE ROW

INA

Part # 3006-2RS

BDI # 20846732

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 2.165
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Global Part Number GPN: 258183
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
NN3006KC1NAP4

COMPARE

NN3006KC1NAP4

Description
NN3006KC1NAP4 CYL RLR BRG ; 30MMX55MMX19MM

NTN

Part # NN3006KC1NAP4

BDI # 1226012

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.165
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Precision Bearing
Global Part Number GPN: 453530
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY