SUCPA206CCFG1

COMPARE

SUCPA206CCFG1

Description
SUCPA206CCFG1 PILLOW BLOCK BEARING ; 30MM ID TAPPED FOOD GRADE SOLID LUBE

NTN

Part # SUCPA206CCFG1

BDI # 23710399

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 38.1
Other Features: Single Row | 1 Open and 1 Closed End Cover | Food Grade Grease
Housing Style: 2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch: 2.6

Housing Material: Stainless Steel
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 42.9

Price Inventory : Available to order
Loading Price
QTY
SUCF206CCFG1

COMPARE

SUCF206CCFG1

Description
SUCF206CCFG1 FLANGE BRG ; FOOD GRADE SOLID LUBE

NTN

Part # SUCF206CCFG1

BDI # 25895818

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Metric
Length Thru Bore - Millimeter: 38.1
Nominal Bolt Circle Diameter Round - Inch: 4.6

Housing Configuration: 1 Piece Solid
Other Features: Single Row | Light Duty | Food Grade Grease | Narrow Cover | Closed End Cover
Housing Style: 4 Bolt Square Flange Block
Housing Material: Stainless Steel
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
6206 Z C3 SL

COMPARE

6206 Z C3 SL

Description
6206 Z C3 BALL BEARING W/SMART LUBE ; 30MM ID 62MM OD 16MM WIDE SGL SHIELD

EBC

Part # 6206 Z C3 SL

BDI # 21488491

Features

Enclosure: 1 Metal Shield
Outer Race Width - Millimeter: 16
Other Features: Deep Groove | Smartlube Solid Lubricant
Inch - Metric: Metric
Outside Diameter - Inch: 2.441

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY