P3W220E

COMPARE

P3W220E

Description
P3W220E PILLOW BLOCK BALL BEARING ; 1 1/4" SHAFT DIA

LINKBELT

Part # 10421547

BDI # 577591

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 38.9
Other Features: Single Row
Global Part Number GPN: 245695
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 5
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY

COMPARE

W220ELK97

Description
W220ELK97 BALL BEARING ; NON-RETURNABLE 1-1/4" UNMOUNTED

LINKBELT

Part # 10421874

BDI # 26251187

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 19
Inch - Metric: Inch

Outside Diameter - Inch: 2.835
Length Thru Bore - Millimeter: 38.887
Length Thru Bore - Inch: 1.531
Outer Race Profile: Spherical
Mounting Method: Eccentric Collar

Price Inventory : Available to order
Loading Price
QTY
W220EL

COMPARE

W220EL

Description
W220EL INSERT BALL BEARING ; 1-1/4" BORE NARROW IR 2.835" OD

LINKBELT

Part # 10417383

BDI # 580764

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 19
Other Features: Single Row | Intermediate Duty | With Set Screw
Inch - Metric: Inch

Outside Diameter - Inch: 2.835
Length Thru Bore - Millimeter: 38.9
Outer Race Profile: Spherical
Global Part Number GPN: 245190
Mounting Method: Eccentric Collar

Price Inventory : Available to order
Loading Price
QTY
PL3W220E

COMPARE

PL3W220E

Description
PL3W220E PILLOW BLOCK BALL BEARING ; 1-1/4" SHAFT DIA

LINKBELT

Part # 10441518

BDI # 577645

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 38.9
Other Features: Single Row | Low Base
Global Part Number GPN: 245880
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 5
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY