SUCF207CCFG1

COMPARE

SUCF207CCFG1

Description
SUCF207CCFG1 FLANGED BALL BEARING ; 35MM BORE FOOD GRADE SOLID LUBE

NTN

Part # SUCF207CCFG1

BDI # 25265275

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Metric
Length Thru Bore - Millimeter: 42.9
Nominal Bolt Circle Diameter Round - Inch: 5.1

Housing Configuration: 1 Piece Solid
Other Features: Single Row | Light Duty | Food Grade Grease | Narrow Cover | Closed End Cover
Housing Style: 4 Bolt Square Flange Block
Housing Material: Stainless Steel
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
6307 Z C3 SL

COMPARE

6307 Z C3 SL

Description
6307 Z C3 BALL BEARING W/SMART LUBE ; 35MM ID 80MM OD 21MM WIDE SGL SHIELD

EBC

Part # 6307 Z C3 SL

BDI # 21488511

Features

Enclosure: 1 Metal Shield
Outer Race Width - Millimeter: 21
Other Features: Deep Groove | Smartlube Solid Lubricant
Inch - Metric: Metric
Outside Diameter - Inch: 3.15

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY