19150-3
Description
19150-3 TAPERED ROLLER BEARING CONE ; CLASS 3 PRECISION 1-1/2" BORE 0.65" WD
Part # 19150-3
BDI # 1311597
Features
Component:
Cone
Width - Millimeter:
16.51
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Bore - Millimeter:
38.1
Precision Class:
Class 3
Basic Number:
19150 #3
29611108
Description
29611108 FLANGE ROLLER BEARING ; 1-1/2" ME-3000 4-BOLT EXPANSION
Part # 29611108
BDI # 22374507
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
59.538
Nominal Bolt Circle Diameter Round - Inch:
5.8
Housing Configuration:
1 Piece Solid
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
148
19711108
Description
19711108 FLANGE ROLLER BEARING ; 1-1/2" M3000 4-BOLT NON-EXPANSION
Part # 19711108
BDI # 659476
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
59.538
Nominal Bolt Circle Diameter Round - Inch:
5
Housing Configuration:
1 Piece Solid
Other Features:
Normal Duty
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
19721108
Description
19721108 PILLOW BLOCK BEARING ; 1-1/2" M3000 2-BOLT NON-EXPANSION
Part # 19721108
BDI # 659493
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
59.538
Other Features:
Double Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
47.6
19621108
Description
19621108 PILLOW BLOCK BEARING ; 1-1/2" M3000 2-BOLT EXPANSION
Part # 19621108
BDI # 659421
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
59.538
Other Features:
Double Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
47.6