TT2402
Description
TT2402 THRUST WASHER ; 1-9/16 X 2-7/16 X 1/8 SAE 841
Part # TT2402
BDI # 17055227
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
1.563
Nominal Outside Diameter - Inch:
2.438
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
2.448
Length Thru Bore - Millimeter:
3.175
Nominal Bore - Millimeter:
39.7
Length Thru Bore - Inch:
0.125
Outside Diameter - Millimeter:
62.179