TT-2400-1
Description
TT-2400-1 THRUST WASHER BEARING ; 1-3/4" BORE 2-7/16" OD 1/8" THK
Part # 102463
BDI # 522332
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
1.75
Nominal Outside Diameter - Inch:
2.438
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
2.44
Length Thru Bore - Millimeter:
3.175
Nominal Bore - Millimeter:
44.45
Other Features:
Self-Lubricating
Global Part Number GPN:
492076
GM2836-028
Description
GM2836-028 GAR-MAXAA SLEEVE BEARING ; NON-RETURNABLE 5EA/PAK
Part # GM2836-028
BDI # 363212
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.75
Nominal Outside Diameter - Inch:
2.25
Inch - Metric:
Inch
Material:
GAR-MAX
Outside Diameter - Inch:
2.255
Length Thru Bore - Millimeter:
44.45
Nominal Bore - Millimeter:
44.45
Length Thru Bore - Inch:
1.75
Outside Diameter - Millimeter:
57.277
ST-5678-4
Description
ST-5678-4 THRUST WASHER BEARING ; 1.755"X2.44"X1/8" PWDR MTL BRNZ
Part # 402465
BDI # 525449
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
1.75
Nominal Outside Diameter - Inch:
2.438
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
2.44
Length Thru Bore - Millimeter:
3.175
Nominal Bore - Millimeter:
44.45
Other Features:
Self-Lubricating
Global Part Number GPN:
491998
GF2832-004
Description
GF2832-004 GF SLEEVE BEARING ; NON-RETURNABLE 10EA/PAK
Part # GF2832-004
BDI # 362432
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.75
Nominal Outside Diameter - Inch:
2
Inch - Metric:
Inch
Material:
GAR-FIL
Outside Diameter - Inch:
2.004
Length Thru Bore - Millimeter:
6.35
Nominal Bore - Millimeter:
44.45
Length Thru Bore - Inch:
0.25
Outside Diameter - Millimeter:
50.902
GM2832-104
Description
GM2832-104 GAR-MAXAA SLEEVE BEARING ; NON-RETURNABLE
Part # GM2832-104
BDI # 363197
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.75
Nominal Outside Diameter - Inch:
2
Inch - Metric:
Inch
Material:
GAR-MAX
Outside Diameter - Inch:
2.004
Length Thru Bore - Millimeter:
165.1
Nominal Bore - Millimeter:
44.45
Length Thru Bore - Inch:
6.5
Outside Diameter - Millimeter:
50.902