110K

COMPARE

110K

Description
110K RADIAL BALL BEARING ; 44.704MM ID 80.442MM OD

NTN

Part # 110K

BDI # 1197053

Features

Enclosure: Open
Outer Race Width - Millimeter: 16.51
Other Features: Radial | Steel Bearing
Inch - Metric: Metric
Outside Diameter - Inch: 3.167

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: Pressed Cage
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
EW284202

COMPARE

EW284202

Description
EW284202 THRUST WASHER ; 1-3/4"ID X 2-5/8"OD X 1/8"LG BRONZE

BUNTING BEARINGS

Part # EW284202

BDI # 17054494

Features

Profile: Thrust Washer
Nominal Bore - Inch: 1.75
Nominal Outside Diameter - Inch: 2.625
Inch - Metric: Inch
Material: SAE841

Outside Diameter - Inch: 2.641
Length Thru Bore - Millimeter: 3.175
Nominal Bore - Millimeter: 44.45
Length Thru Bore - Inch: 0.125
Outside Diameter - Millimeter: 67.081

Price Inventory : Available to order
Loading Price
QTY