Features
Inch - Metric:
Metric
Slot to Slot Distance - Inch:
0
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Slot Width - Inch:
0
Slot to Slot Distance - Millimeter:
0
Slot Width - Millimeter:
0
Other Features:
Single Row | Normal Duty
Housing Style:
Center Pull Horizontal
Rolling Element:
Ball Bearing
NN 3009 KTN/VQ497
Description
NN 3009 KTN/VQ497 CYLINDRICAL RLR BRG ; NON-RETURNABLE
Part # NN 3009 KTN/VQ497
BDI # 1304999
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Polymer
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Number of Rows of Rollers:
Double Row
Snap Ring:
No
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Polymer
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN:
455290
Number of Rows of Rollers:
Double Row
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN:
455291
Number of Rows of Rollers:
Double Row
NN3009C1NAP4
Description
NN3009C1NAP4 CYL RLR BRG ; 45MMX75MMX23MM
Part # NN3009C1NAP4
BDI # 1226023
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Precision Bearing
Number of Rows of Rollers:
Double Row
Snap Ring:
No