CFM045051025
Description
CFM045051025 FLANGED BEARING ; 45X51X25X57X3MM C93200 CAST BRONZE
Part # CFM045051025
BDI # 17053667
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
1.772
Nominal Outside Diameter - Inch:
2.008
Flange Outside Diameter - Millimeter:
57
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
2.011
Length Thru Bore - Millimeter:
25
Nominal Bore - Millimeter:
45
Length Thru Bore - Inch:
0.984
CFM045051028
Description
CFM045051028 FLANGED BEARING ; 45X51X28X57X3MM C93200 CAST BRONZE
Part # CFM045051028
BDI # 17053668
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
1.772
Nominal Outside Diameter - Inch:
2.008
Flange Outside Diameter - Millimeter:
57
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
2.011
Length Thru Bore - Millimeter:
28
Nominal Bore - Millimeter:
45
Length Thru Bore - Inch:
1.102
CFM045056045
Description
CFM045056045 FLANGED BEARING ; 45X56X45X65X5MM C93200 CAST BRONZE
Part # CFM045056045
BDI # 17053673
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
1.772
Nominal Outside Diameter - Inch:
2.205
Flange Outside Diameter - Millimeter:
65
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
2.208
Length Thru Bore - Millimeter:
45
Nominal Bore - Millimeter:
45
Length Thru Bore - Inch:
1.772
CFM045056035
Description
CFM045056035 FLANGED BEARING ; 45X56X35X65X5MM C93200 CAST BRONZE
Part # CFM045056035
BDI # 17053672
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
1.772
Nominal Outside Diameter - Inch:
2.205
Flange Outside Diameter - Millimeter:
65
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
2.208
Length Thru Bore - Millimeter:
35
Nominal Bore - Millimeter:
45
Length Thru Bore - Inch:
1.378
CBM045055045
Description
CBM045055045 SLEEVE BEARING ; 45MM ID X 55MM OD X 45MM L C93200 METRIC
Part # CBM045055045
BDI # 17053533
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.772
Nominal Outside Diameter - Inch:
2.165
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
2.168
Length Thru Bore - Millimeter:
45
Nominal Bore - Millimeter:
45
Length Thru Bore - Inch:
1.772
Outside Diameter - Millimeter:
55.076