AAM045055050
Description
AAM045055050 SLEEVE BEARING ; 45MM ID X 55MM OD X 50MM L SAE 841
Part # AAM045055050
BDI # 19050578
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.772
Nominal Outside Diameter - Inch:
2.165
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
2.169
Length Thru Bore - Millimeter:
50
Nominal Bore - Millimeter:
45
Length Thru Bore - Inch:
1.969
Outside Diameter - Millimeter:
55.099
AAM045055040
Description
AAM045055040 SLEEVE BEARING ; 45MM ID 55MM OD SAE 841 POWDERED MTL
Part # AAM045055040
BDI # 19050577
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.772
Nominal Outside Diameter - Inch:
2.165
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
2.169
Length Thru Bore - Millimeter:
40
Nominal Bore - Millimeter:
45
Length Thru Bore - Inch:
1.575
Outside Diameter - Millimeter:
55.099
FFM045051045
Description
FFM045051045 FLANGED BEARING ; 45 X 51 X 45 X 57 X 3 MM
Part # FFM045051045
BDI # 18199198
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
1.772
Nominal Outside Diameter - Inch:
2.008
Flange Outside Diameter - Millimeter:
57
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
2.012
Length Thru Bore - Millimeter:
45
Nominal Bore - Millimeter:
45
Length Thru Bore - Inch:
1.772
AAM045055045
Description
AAM045055045 SLEEVE BEARING ; 45 X 55 X 45 MM
Part # AAM045055045
BDI # 17051202
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.772
Nominal Outside Diameter - Inch:
2.165
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
2.169
Length Thru Bore - Millimeter:
45
Nominal Bore - Millimeter:
45
Length Thru Bore - Inch:
1.772
Outside Diameter - Millimeter:
55.099
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
1.772
Nominal Outside Diameter - Inch:
2.008
Flange Outside Diameter - Millimeter:
57
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
2.012
Length Thru Bore - Millimeter:
28
Nominal Bore - Millimeter:
45
Length Thru Bore - Inch:
1.102