24192CAME4
Description
24192CAME4 SPHERICAL ROLLER BEARING ; 460MM BOREX760MM ODX300MM W
Part # 24192CAME4
BDI # 1185271
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
29.921
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
24192CAMK30E4C3
Description
24192CAMK30E4C3 SPHERICAL ROLLER BEARING ; 460MM BOREX760MM ODX300MM W
Part # 24192CAMK30E4C3
BDI # 1185272
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
29.921
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
24192CAMK30C3P55W507
Description
24192CAMK30C3P55W507 SPHERICAL RLR BRG ; 460MM BOREX760MM ODX300MM W
Part # 24192CAMK30C3P55W507
BDI # 24666397
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
29.921
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
24192-BEA-XL-MB1-C3
Description
24192-BEA-XL-MB1-C3 X-LIFE SPHR RLR BRG ; NON-RETURNABLE
Part # 24192-BEA-XL-MB1-C3
BDI # 21847940
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
29.921
Outside Diameter - Millimeter:
760
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
NNU4192-M
Description
NNU4192-M CYL RLR BRG ; 460MM ID X 760MM OD X 300MM W
Part # NNU4192-M
BDI # 24862539
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
29.921
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 3 Rib Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No