416821101FL

COMPARE

416821101FL

Description
416821101FL DEEP GRV BALL BEARING ; POR 6310C3 DBL SHLD STL ABEC1S KLUBER BQ

BALDOR-RELIANCE

Part # 416821101FL

BDI # 21788635

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 27
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 4.331

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
6210 Z C3 SL

COMPARE

6210 Z C3 SL

Description
6210 Z C3 BALL BEARING W/SMART LUBE ; 50MM ID 90MM OD 20MM WIDE SGL SHIELD

EBC

Part # 6210 Z C3 SL

BDI # 21488500

Features

Enclosure: 1 Metal Shield
Outer Race Width - Millimeter: 20
Other Features: Radial | Light Duty | SmartLube Solid Lubricant
Inch - Metric: Metric
Outside Diameter - Inch: 3.543

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY