NU2210-E-XL-TVP2
Description
NU2210-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; WITH CAGE
Part # NU2210-E-XL-TVP2
BDI # 1411354
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN:
448806
Number of Rows of Rollers:
Single Row
NU2210-E-XL-M1
Description
NU2210-E-XL-M1 X-LIFE CYL ROLLER BRG ; WITH CAGE
Part # NU2210-E-XL-M1
BDI # 1163743
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN:
448802
Number of Rows of Rollers:
Single Row
NAU4LKAF210
Description
NAU4LKAF210 FLANGE BLOCK BALL BEARING ; POLY-ROUND HU ASSY
Part # NAU4LKAF210
BDI # 23242189
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
52.7
Nominal Bolt Circle Diameter Round - Inch:
6.2
Housing Configuration:
1 Piece Solid
Other Features:
Hygienic Series | Poly-Round Bearing | KleanCap Stainless Steel Sleeve
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Machined Stainless Steel
Mounting Method:
Double Lock Collar Sleeve
NAU4LKAFL210
Description
NAU4LKAFL210 FLANGE BLOCK BALL BEARING ; POLY-ROUND HU ASSY
Part # NAU4LKAFL210
BDI # 23242293
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
52.7
Nominal Bolt Circle Diameter Round - Inch:
6.2
Housing Configuration:
1 Piece Solid
Other Features:
Hygienic Series | Poly-Round Bearing | KleanCap Stainless Steel Sleeve
Housing Style:
2 Bolt Flange Block
Housing Material:
Machined Stainless Steel
Mounting Method:
Double Lock Collar Sleeve
NAU4LKAP210
Description
NAU4LKAP210 PILLOW BLOCK BALL BEARING ; POLY-ROUND HU ASSY
Part # NAU4LKAP210
BDI # 23242345
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
52.7
Other Features:
Poly-Round Insert | Stainless Steel Locking Sleeve with Kleen Cap Screw
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.3
Housing Material:
Stainless Steel
Mounting Method:
Double Lock Collar Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
57.2