BPT324016
Description
BPT324016 SLEEVE BEARING ; 2"ID X 2-1/2"OD X 2"LG TEFLON COMPOSITE
Part # BPT324016
BDI # 17051990
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2
Nominal Outside Diameter - Inch:
2.5
Inch - Metric:
Inch
Material:
Bunting Teflon
Outside Diameter - Inch:
2.504
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
63.602
BPT323620
Description
BPT323620 SLEEVE BEARING ; 2"ID X 2-1/4"OD X 2-1/2"LG COMPOSITE
Part # BPT323620
BDI # 17051982
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2
Nominal Outside Diameter - Inch:
2.25
Inch - Metric:
Inch
Material:
Bunting Teflon
Outside Diameter - Inch:
2.254
Length Thru Bore - Millimeter:
63.5
Nominal Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
57.252
BNW323624
Description
BNW323624 SLEEVE BEARING ; 2"ID X 2-1/4"OD X 3"LG PTFE COMPOSITE
Part # BNW323624
BDI # 17052330
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2
Nominal Outside Diameter - Inch:
2.25
Inch - Metric:
Inch
Material:
BSF
Outside Diameter - Inch:
2.254
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
50.8
Length Thru Bore - Inch:
3
Outside Diameter - Millimeter:
57.252
BNW323420
Description
BNW323420 SLEEVE BEARING ; MTO 2"ID 2-1/8"OD 2-1/2"LG PTFE COMPOSIT
Part # BNW323420
BDI # 17052319
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2
Nominal Outside Diameter - Inch:
2.125
Inch - Metric:
Inch
Material:
BSF
Outside Diameter - Inch:
2.129
Length Thru Bore - Millimeter:
63.5
Nominal Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
54.077
BNW323418
Description
BNW323418 SLEEVE BEARING ; MTO 2"ID 2-1/8"OD 2-1/4"LG PTFE COMPOSIT
Part # BNW323418
BDI # 17052318
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2
Nominal Outside Diameter - Inch:
2.125
Inch - Metric:
Inch
Material:
BSF
Outside Diameter - Inch:
2.129
Length Thru Bore - Millimeter:
57.15
Nominal Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2.25
Outside Diameter - Millimeter:
54.077