19711203
Description
19711203 FLANGE ROLLER BEARING ; 2-3/16" M3000 4-BOLT NON-EXPANSION
Part # 19711203
BDI # 659481
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
59.538
Nominal Bolt Circle Diameter Round - Inch:
6.4
Housing Configuration:
1 Piece Solid
Other Features:
Normal Duty
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
19651203
Description
19651203 WIDE SLOT TAKE-UP BEARING ; 2-3/16" M3000 EXPANSION
Part # 19651203
BDI # 659466
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
4.5
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Slot Width - Inch:
0.813
Slot to Slot Distance - Millimeter:
114.3
Slot Width - Millimeter:
20.65
Other Features:
Double Row | Wide Slot | Expansion
Housing Style:
Unit Only
Rolling Element:
Spherical Roller Bearing
19751203
Description
19751203 WIDE SLOT TAKE-UP BEARING ; 2-3/16" M3000 NON-EXPANSION
Part # 19751203
BDI # 659539
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
4.5
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Slot Width - Inch:
0.813
Slot to Slot Distance - Millimeter:
114.3
Slot Width - Millimeter:
20.65
Other Features:
Double Row | Wide Slot | Non-Expansion
Housing Style:
Unit Only
Rolling Element:
Spherical Roller Bearing
29611203
Description
29611203 FLANGE ROLLER BEARING ; 2-3/16" ME-3000 4-BOLT EXPANSION
Part # 29611203
BDI # 22375002
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
59.538
Nominal Bolt Circle Diameter Round - Inch:
6.9
Housing Configuration:
1 Piece Solid
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
175.3
19621203
Description
19621203 PILLOW BLOCK BEARING ; 2-3/16" M3000 2-BOLT EXPANSION
Part # 19621203
BDI # 659426
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
59.538
Other Features:
Double Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
63.5