PEB224M60H

COMPARE

PEB224M60H

Description
PEB224M60H PILLOW BLOCK ROLLER BEARING ; 2.362" MOUNTED CI 2-BOLT CLEARANCE SEAL

LINKBELT

Part # 10426096

BDI # 573891

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 88.9
Other Features: Double Row | Single Collar
Global Part Number GPN: 517522
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 7.4
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
MA5312TV

COMPARE

MA5312TV

Description
MA5312TV CYLINDRICAL ROLLER BEARING ; 60MM BORE 130MM OD 53.975 WID RBEC 1

LINKBELT

Part # 10039514

BDI # 578969

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | Outer Ring with 2 Retaining Rings | Cage on Outer Ring ID | Standard Capacity | Wide Width | Medium Series
Global Part Number GPN: 450451
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY