22312EJW33C3 SOLID LUBED

COMPARE

22312EJW33C3 SOLID LUBED

Description
22312EJW33C3 SOLID LUBED ; SPHERICAL ROLLER BEARING

TIMKEN

Part # 22312EJW33C3 SOLID LUBED

BDI # 21468511

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 5.118
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
NN3012MBKRCC1P4

COMPARE

NN3012MBKRCC1P4

Description
NN3012MBKRCC1P4 NO LUBE CYL BEARING

NSK

Part # NN3012MBKRCC1P4 NO LUBE

BDI # 19373589

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.74
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Rigidity Series | Operating Temperature Up to 300 Deg
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY