SUCP212-39CCFG1

COMPARE

SUCP212-39CCFG1

Description
SUCP212-39CCFG1 PILLOW BLOCK BEARING ; 2-7/16"ID SET FOOD GRADE SOLID LUBE

NTN

Part # SUCP212-39CCFG1

BDI # 20861745

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 65.1
Other Features: Single Row | 1 Open and 1 Closed End Cover | Food Grade Grease
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 7.3

Housing Material: Stainless Steel
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 69.85

Price Inventory : Available to order
Loading Price
QTY
SUCF212-39CCFG1

COMPARE

SUCF212-39CCFG1

Description
SUCF212-39CCFG1 FLANGE BEARING ; 2-7/16"ID 4-BOLT FOOD GRADE SOLID LUBE

NTN

Part # SUCF212-39CCFG1

BDI # 20862303

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 65.1
Nominal Bolt Circle Diameter Round - Inch: 8

Housing Configuration: 1 Piece Solid
Other Features: Single Row | Light Duty | Closed End Cap
Housing Style: 4 Bolt Square Flange Block
Housing Material: Stainless Steel
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
SUCF212-39C0FG1

COMPARE

SUCF212-39C0FG1

Description
SUCF212-39C0FG1 FLANGE BEARING ; NON-RETURNABLE FOOD GRADE SOLID LUBE

NTN

Part # SUCF212-39C0FG1

BDI # 21973694

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 65.1
Nominal Bolt Circle Diameter Round - Inch: 8

Housing Configuration: 1 Piece Solid
Other Features: Single Row | Light Duty | Open End Cap
Housing Style: 4 Bolt Square Flange Block
Housing Material: Stainless Steel
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
SUCP212-39C0FG1

COMPARE

SUCP212-39C0FG1

Description
SUCP212-39C0FG1 PILLOW BLOCK BEARING ; NON-RETURNABLE FOOD GRADE SOLID LUBE

NTN

Part # SUCP212-39C0FG1

BDI # 21973747

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 65.1
Other Features: Single Row | 2 Open End Cover | Food Grade Grease
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 7.3

Housing Material: Stainless Steel
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 69.85

Price Inventory : Available to order
Loading Price
QTY
4Y4AJ8-39MX

COMPARE

4Y4AJ8-39MX

Description
4Y4AJ8-39MX 4-BOLT FLANGE BEARING ; W/SOLID LUBE

EDT CORP

Part # 4Y4AJ8-39MX

BDI # 23005249

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 66.8
Nominal Bolt Circle Diameter Round - Inch: 8

Housing Configuration: 1 Piece Solid
Other Features: 400 Stainless Steel Ball Bearing | 32 To 450 Deg F EDT Graphite Lubricant
Housing Style: 4 Bolt Square Flange Block
Housing Material: Machined Stainless Steel
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY