XLBA-24 1/2

COMPARE

XLBA-24 1/2

Description
XLBA-24 1/2 ANGULAR CONTACT BALL BEARING (SMARTCATALOG)

SCHEERER BEARING

Part # XLBA-24 1/2

BDI # 26311192

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 32.008
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Other Features: Through Hardened Steel Race Material
Cage Material: Brass
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY