MM155EX CR DU 300
Description
MM155EX CR DU 300 PRECISION BALL BEARING ; EA = PAA/SET
Part # MM155EX DU 300
BDI # 1366712
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | EX-CELL-O Replacement Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
29675-3
Description
29675-3 TAPERED ROLLER BEARING CONE ; SINGLE ROW PRECISION
Part # 29675-3
BDI # 1333397
Features
Component:
Cone
Width - Millimeter:
25.4
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Bore - Millimeter:
69.85
Precision Class:
Class 3
Basic Number:
29675 #3
19711212
Description
19711212 FLANGE ROLLER BEARING ; 2-3/4" M3000 4-BOLT NON-EXPANSION
Part # 19711212
BDI # 659485
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
65.481
Nominal Bolt Circle Diameter Round - Inch:
8
Housing Configuration:
1 Piece Solid
Other Features:
Normal Duty
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
19651212
Description
19651212 WIDE SLOT TAKE-UP BEARING ; 2-3/4" M3000 EXPANSION
Part # 19651212
BDI # 659470
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
5.938
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Slot Width - Inch:
1.781
Slot to Slot Distance - Millimeter:
150.825
Slot Width - Millimeter:
45.237
Other Features:
Double Row | Wide Slot | Expansion
Housing Style:
Unit Only
Rolling Element:
Spherical Roller Bearing
19751212
Description
19751212 WIDE SLOT TAKE-UP BEARING ; 2-3/4" M3000 NON-EXPANSION
Part # 19751212
BDI # 659543
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
5.938
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Slot Width - Inch:
1.781
Slot to Slot Distance - Millimeter:
150.825
Slot Width - Millimeter:
45.237
Other Features:
Double Row | Wide Slot | Non-Expansion
Housing Style:
Unit Only
Rolling Element:
Spherical Roller Bearing