AAM070080090
Description
AAM070080090 SLEEVE BEARING ; 70MM ID X 80MM OD X 90MM L SAE 841
Part # AAM070080090
BDI # 18198916
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.756
Nominal Outside Diameter - Inch:
3.15
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
3.154
Length Thru Bore - Millimeter:
90
Nominal Bore - Millimeter:
70
Length Thru Bore - Inch:
3.543
Outside Diameter - Millimeter:
80.115
AAM070080120
Description
AAM070080120 SLEEVE BEARING ; 70 X 80 X 120 MM BRONZE
Part # AAM070080120
BDI # 18198917
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.756
Nominal Outside Diameter - Inch:
3.15
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
3.154
Length Thru Bore - Millimeter:
120
Nominal Bore - Millimeter:
70
Length Thru Bore - Inch:
4.724
Outside Diameter - Millimeter:
80.115