TT3800
Description
TT3800 THRUST WASHER ; 2-3/4" ID X 3-7/8" OD X 1/4" LG SAE 841
Part # TT3800
BDI # 17055239
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
2.75
Nominal Outside Diameter - Inch:
3.875
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
3.9
Length Thru Bore - Millimeter:
6.35
Nominal Bore - Millimeter:
69.85
Length Thru Bore - Inch:
0.25
Outside Diameter - Millimeter:
99.06