NU315 EG
Description
NU315 EG CYLINDRICAL ROLLER BEARING ; 75MM IDX160MM ODX37MM W
Part # NU315EG
BDI # 665644
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Nylon
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
451213
Number of Rows of Rollers:
Single Row
115HCDUL O-11 P2PF 21806
Description
115HCDUL O-11 P2PF 21806 SPINDLE BEARING ; NON-RETURNABLE 100H 200H 300H 1900H
Part # 115HCDUL O-11 P2PF 21806
BDI # 18101629
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.528
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact Spindle Bearing | Non Separable Relieved Outer Ring
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring