Features
Roller Width - Inch:
2
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
114.3
Roller Diameter - Inch:
4.5
Other Features:
End Plug | Black Oxide Coating | Synthetic Seals
Features
Roller Width - Inch:
2
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
114.3
Roller Diameter - Inch:
4.5
Other Features:
End Plug | Black Oxide Coating | Synthetic Seals
VHRE-450-A
Description
VHRE-450-A V-GROOVE HI-ROLLER ; 4.5" OD X 2" W X 1.25" STUD
Part # VHRE-450-A
BDI # 22465256
Features
Roller Width - Inch:
2
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
114.3
Roller Diameter - Inch:
4.5
Other Features:
End Plug | Black Oxide Coating | Synthetic Seals
PHRE-450-A
Description
PHRE-450-A CAM FOLLOWER ; 4.5" OD X 2" W X 2.75" STUD
Part # PHRE-450-A
BDI # 22465236
Features
Roller Width - Inch:
2
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
114.3
Roller Diameter - Inch:
4.5
Other Features:
End Plug | Black Oxide Coating | Synthetic Seals
VHRY-450-A
Description
VHRY-450-A V-GROOVE HI-ROLLER ; 4.5" OD X 1.75" W X 1" BORE
Part # VHRY-450-A
BDI # 22465262
Features
Roller Width - Inch:
1.75
Roller Width - Millimeter:
44.45
Roller Surface Profile:
V Groove
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
114.3
Roller Diameter - Inch:
4.5
Other Features:
End Plug | Black Oxide Coating | Synthetic Seal
Global Part Number GPN:
0