Page 1 of 2

Next

Compare
FHR-300-A

COMPARE

FHR-300-A

Description
FHR-300-A FLANGED HI ROLLER

CARTER MFG

Part # FHR-300-A

BDI # 22466190

Features

Roller Width - Inch: 2
Thread Size: 1-1/4-12
Stud Diameter - Inch: 1.25
Stud Diameter - Millimeter: 31.75
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 76.2
Roller Diameter - Inch: 3
Other Features: End Plug | Black Oxide Coating | Synthetic Seals

Price Inventory : In stock
Loading Price
QTY
FHRY-300-A

COMPARE

FHRY-300-A

Description
FHRY-300-A FLANGED YOKE HI ROLLER

CARTER MFG

Part # FHRY-300-A

BDI # 20366969

Features

Roller Width - Inch: 1.75
Roller Width - Millimeter: 44.45
Roller Surface Profile: Flat With Flange
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 76.2
Roller Diameter - Inch: 3
Other Features: End Plug | Black Oxide Coating | Synthetic Seal
Rolling Element: Taper Roller Bearing - Double Row

Price Inventory : Available to order
Loading Price
QTY
PHR-300-A

COMPARE

PHR-300-A

Description
PHR-300-A PLAIN HIGH ROLLER

CARTER MFG

Part # PHR-300-A

BDI # 21481832

Features

Roller Width - Inch: 2
Thread Size: 1-1/4-12
Stud Diameter - Inch: 1.25
Stud Diameter - Millimeter: 31.75
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 76.2
Roller Diameter - Inch: 3
Other Features: End Plug | Black Oxide Coating | Synthetic Seals

Price Inventory : Available to order
Loading Price
QTY
PHRE-300-A

COMPARE

PHRE-300-A

Description
PHRE-300-A CAM FOLLOWER ; 3" OD X 2" W X 2.5" STUD

CARTER MFG

Part # PHRE-300-A

BDI # 22465228

Features

Roller Width - Inch: 2
Thread Size: 1-1/4-12
Stud Diameter - Inch: 1.25
Stud Diameter - Millimeter: 31.75
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 76.2
Roller Diameter - Inch: 3
Other Features: End Plug | Black Oxide Coating | Synthetic Seals

Price Inventory : Available to order
Loading Price
QTY
FHRE-300-A

COMPARE

FHRE-300-A

Description
FHRE-300-A FLANGED ECCENTRIC HI ROLLER

CARTER MFG

Part # FHRE-300-A

BDI # 22466216

Features

Roller Width - Inch: 2
Thread Size: 1-1/4-12
Stud Diameter - Inch: 1.25
Stud Diameter - Millimeter: 31.75
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 76.2
Roller Diameter - Inch: 3
Other Features: End Plug | Black Oxide Coating | Synthetic Seals

Price Inventory : Available to order
Loading Price
QTY