Page 1 of 48

Next

Compare

COMPARE

ROLLER SHAFT 22.25 X 46 LONG

Description
ROLLER SHAFT 22.25 X 46 LONG CAM FOLLOWE ; CAM FOLLOWER

CARTER MFG

Part # ROLLER SHAFT 22.25 X 46 LONG

BDI # 21506823

Price Inventory : Available to order
Loading Price
QTY

COMPARE

NEEDLE ROLLER 3.5MM X 25.5MM

Description
NEEDLE ROLLER 3.5MM X 25.5MM CAM FOLLOWE ; CAM FOLLOWER

CARTER MFG

Part # NEEDLE ROLLER 3.5MM X 25.5MM

BDI # 21506822

Price Inventory : Available to order
Loading Price
QTY
SFH-44-A

COMPARE

SFH-44-A

Description
SFH-44-A STUD TYPE CAM FOLLOWER ; POR 1.375" ROLLER DIA FLAT SURFACE

CARTER MFG

Part # SFH-44-A

BDI # 21481824

Features

Roller Width - Inch: 0.75
Thread Size: 1/2-20
Stud Diameter - Inch: 0.5
Stud Diameter - Millimeter: 12.7
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 34.925
Roller Diameter - Inch: 1.375
Other Features: Oil Impregnated Bronze Bushing | Black Oxide Coating | Neverlube Grease

Price Inventory : In stock
Loading Price
QTY
SFH-32-A

COMPARE

SFH-32-A

Description
SFH-32-A CAM FOLLOWER ; POR 1IN ROLLER OD 0.625IN WIDTH

CARTER MFG

Part # SFH-32-A

BDI # 22091241

Features

Roller Width - Inch: 0.625
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 25.4
Roller Diameter - Inch: 1
Other Features: Oil Impregnated Bronze Bushing | Black Oxide Coating | Neverlube Grease

Price Inventory : In stock
Loading Price
QTY
SCH-24-SB

COMPARE

SCH-24-SB

Description
SCH-24-SB STUD TYPE CAM FOLLOWER ; POR 0.75" ROLLER DIA FLAT SURFACE

CARTER MFG

Part # SCH-24-SB

BDI # 21481918

Features

Roller Width - Inch: 0.5
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 19.05
Roller Diameter - Inch: 0.75
Other Features: Full Complement | Stainless Steel | H1 Food Grade Grease | Synthetic Seals

Price Inventory : In stock
Loading Price
QTY