T-611
Description
T-611 THRUST ROLLER BEARING ; 1-5/8" BORE 1 3-1/4" OD 1" HGT
Part # T-611
BDI # 210222
Features
Height - Millimeter:
25.4
Bore 1 - Inch:
1.625
Bore 2 - Millimeter:
42.697
Height - Inch:
1
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.25
Other Features:
Double Row | Housing Side OD 3.169 In | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Machined Bronze
Features
Height - Millimeter:
15.875
Bore 1 - Inch:
1.375
Bore 2 - Millimeter:
35.712
Height - Inch:
0.625
Bore 2 - Inch:
1.406
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.469
Other Features:
Single Row | Full Complement
Rolling Element:
Ball Bearing
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
9.125
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Steel Cage | Oil Hole
Self Aligning:
No
R-16-2RS
Description
R-16-2RS DEEP GROOVE BALL BEARING ; 1" BORE 2" OD 1/2" WD SR 2 SEALS
Part # R-16-2RS
BDI # 208490
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12.7
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
266558
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
32011 X P/5
Description
32011X P/5 TAPERED ROLLER BEARING ; 55MM ID 90MM OD 23MM CN WD 17.5MM CUP WD
Part # 32011 X P/5
BDI # 215430
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Outside Diameter - Millimeter:
90
Bore - Millimeter:
55
Bore - Inch:
2.165
Global Part Number GPN:
653450
Precision Class:
Class 5
Basic Number:
32011