Page 1 of 18

Next

Compare
KG-300 CPO

COMPARE

KG-300 CPO

Description
KG-300 CPO DEEP GROOVE BALL BEARING ; NON RETURNABLE THIN SECTION

CONSOLIDATED BEARING

Part # KG-300 CPO

BDI # 201126

Features

Enclosure: Open
Outer Race Width - Millimeter: 25.4
Other Features: Deep Groove | Snap Over Cage | Thin Section Bearing
Inch - Metric: Inch
Outside Diameter - Inch: 32

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
KG-300 XPO

COMPARE

KG-300 XPO

Description
KG-300 XPO ANGULAR CONTACT BALL BEARING ; NON RETURNABLE THIN SECTION

CONSOLIDATED BEARING

Part # KG-300 XPO

BDI # 201128

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 32
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
KG-300 XPO-2RS

COMPARE

KG-300 XPO-2RS

Description
KG-300 XPO-2RS ANGULAR CONTACT BALL BRG ; THIN SECTION

CONSOLIDATED BEARING

Part # KG-300 XPO-2RS

BDI # 201129

Features

Enclosure: 2 Seals
Inch - Metric: Inch
Outside Diameter - Inch: 32
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
KG-300 ARO

COMPARE

KG-300 ARO

Description
KG-300 ARO ANGULAR CONTACT BALL BEARING ; NON RETURNABLE THIN SECTION

CONSOLIDATED BEARING

Part # KG-300 ARO

BDI # 201125

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 32
Maximum Capacity / Filling Slot: No
Flush Ground: No

Other Features: Thin Section
Cage Material: Brass
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
SY-300

COMPARE

SY-300

Description
SY-300 PILLOW BLOCK BALL BEARING UNIT ; W/SET SCREW

CONSOLIDATED BEARING

Part # SY-300

BDI # 22133653

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 77.8
Other Features: Single Row
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 8.5

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 82.55

Price Inventory : Available to order
Loading Price
QTY