4Y5PC8-16FX
Description
4Y5PC8-16FX FLANGE BLOCK BEARING ; NON-RETURNABLE SS TU UNIT SOLID LUBE
Part # 4Y5PC8-16FX
BDI # 24571340
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
2.63
Housing Material:
Cast Stainless Steel
Mounting Method:
Set Screw
Slot Width - Inch:
0.26
Slot to Slot Distance - Millimeter:
66.8
Slot Width - Millimeter:
6.604
Other Features:
Narrow Slot | -55 To 200 Deg F Food Grade EDT Polymer Lubricant
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
4B7AC8-16GX
Description
4B7AC8-16GX TAKE-UP BEARING ; NON-RETURNABLE W/LUBE AND SEAL
Part # 4B7AC8-16GX
BDI # 20877547
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
3
Housing Material:
Machined Stainless Steel
Mounting Method:
Set Screw
Slot Width - Inch:
0.54
Slot to Slot Distance - Millimeter:
76.2
Slot Width - Millimeter:
13.716
Other Features:
Wide Slot | Food Grade Grease Lubricant
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
4Y2PC8-16TO
Description
4Y2PC8-16TO FLANGE BRG ; 2 BOLT SS HI TEMP SOLID LUBE 1"
Part # 4Y2PC8-16TO
BDI # 25856906
4Y1PC8-16TO
Description
4Y1PC8-16TO PILLOW BLOCK BALL BEARING ; HI-TEMP SS SOLID GRAPHITE LUBE 1IN BORE
Part # 4Y1PC8-16TO
BDI # 25856340
4Y4AJ8-39MX
Description
4Y4AJ8-39MX 4-BOLT FLANGE BEARING ; W/SOLID LUBE
Part # 4Y4AJ8-39MX
BDI # 23005249
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
66.8
Nominal Bolt Circle Diameter Round - Inch:
8
Housing Configuration:
1 Piece Solid
Other Features:
400 Stainless Steel Ball Bearing | 32 To 450 Deg F EDT Graphite Lubricant
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Machined Stainless Steel
Mounting Method:
Set Screw