2309-2RS-TVH
Description
2309-2RS-TVH SELF-ALIGNING BALL BEARING ; DOUBLE ROW
Part # 2309-2RS-TVH
BDI # 1140927
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
36
Other Features:
Allowable Misalignment 1.5 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
6214-2RSR
Description
6214-2RSR DEEP GROOVE BALL BEARING ; 70MM X 125MM X 24MM SR
Part # 6214-2RSR
BDI # 1411072
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
24
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3352
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No