239/750-K-MB-C3-T52BW
Description
239/750-K-MB-C3-T52BW SPHERICAL RLR BRG
Part # 239/750-K-MB-T52BW-C3
BDI # 1142240
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
39.37
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
239/750-MB-C3
Description
239/750-MB-C3 SPHERICAL ROLLER BEARING ; NON-RETURNABLE
Part # 239/750-MB-C3
BDI # 1142245
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
39.37
Outside Diameter - Millimeter:
1000
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
239/750-MB-H40AB-T52BW-C3
Description
239/750-MB-H40AB-T52BW-C3 SPHR RLR BRG ; 750MM X 1000MM
Part # 239/750-MB-H40AB-T52BW-C3
BDI # 21857268
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
39.37
Outside Diameter - Millimeter:
1000
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
292/750-E1-MB
Description
292/750-E1-MB AXIAL SPHERICAL RLR BRG ; NON-RETURNABLE
Part # 292/750-E1-MB
BDI # 21857272
Features
Height - Millimeter:
150
Bore 1 - Inch:
29.528
Bore 2 - Millimeter:
858
Height - Inch:
5.906
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
39.37
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
239/750-K-MB-T52BW
Description
239/750-K-MB-T52BW SPHERICAL ROLLER BRG ; NON-RETURNABLE
Part # 239/750-K-MB-T52BW
BDI # 1142243
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
39.37
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing