3803-B-2RS-TVH
Description
3803-B-2RS-TVH ANGULAR CONT BALL BEARING ; DBL ROW 17MM BORE X 26MM OD X 7MM W
Part # 3803-B-2RS-TVH
BDI # 1172050
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258266
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
Z-572434-ZL
Description
Z-572434.ZL CYLINDRICAL ROLLER BEARING ; RADIAL CYLINDRICAL ROLLER BEARING
Part # Z-572434.ZL
BDI # 21490112
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.661
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
625-2RSR
Description
625-2RSR DEEP GROOVE BALL BEARING ; 5MM X 16MM X 5MM SINGLE ROW
Part # 625-2RSR
BDI # 1150466
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
5
Other Features:
Deep Groove | Buna-N Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
0.63
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
NU211-E-XL-TVP2-C3
Description
NU211-E-XL-TVP2-C3 X-LIFE CYL ROLLER BRG ; WITH CAGE
Part # NU211-E-XL-TVP2-C3
BDI # 1163504
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN:
448715
Number of Rows of Rollers:
Single Row
NU2219-E-XL-TVP2-C3
Description
NU2219-E-XL-TVP2-C3 X-LIFE CYL RLR BRG ; 95MM X 170MM X 43MM
Part # NU2219-E-XL-TVP2-C3
BDI # 1163835
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN:
448854
Number of Rows of Rollers:
Single Row