32423-01-300
Description
GBC.32423-01-300 FLANGED BALL BEARING ; 0.75"X1.375"X0.437" SINGLE ROW
Part # 32423-01-300(GBC)
BDI # 426182
Features
Enclosure:
Open
Outer Race Width - Millimeter:
11.125
Other Features:
Unground | Full Complement | 1.5" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Wide Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
32704-01-300
Description
GBC.32704-01-300 FLANGED BALL BEARING ; 0.625"X1.5"X0.437" SINGLE ROW
Part # 32704-01-300(GBC)
BDI # 426185
Features
Enclosure:
Open
Outer Race Width - Millimeter:
11.125
Other Features:
Unground | Full Complement | 1.656" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
1.5
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Wide Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
22807-01-300
Description
GBC.22807-01-300 RADIAL BALL BEARING ; 0.75"X1.75"X0.563" SINGLE ROW
Part # 22807-01-300(GBC)
BDI # 426110
Features
Enclosure:
Open
Outer Race Width - Millimeter:
14.3
Other Features:
Unground | Full Complement
Inch - Metric:
Inch
Outside Diameter - Inch:
1.75
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
270473
Internal Special Features:
No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
23211-01-300
Description
GBC.23211-01-300 RADIAL BALL BEARING ; 1"X2"X0.875" SINGLE ROW
Part # 23211-01-300(GBC)
BDI # 426124
GBC.21808-88-300
Description
GBC.21808-88-300 RADIAL BALL BEARING ; 0.5"X1.125"X0.375" SINGLE ROW
Part # 1616DC(GBC-300-COMPARABLE TO NICE)
BDI # 425977
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9.525
Other Features:
Semi Ground
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
270565
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No