Page 1 of 7

Next

Compare
CF6BUU

COMPARE

CF6BUU

Description
CF6BUU CAM FOLLOWER BEARING ; 16MM ROLLER DIA 11MM ROLLER WIDTH

IKO

Part # CF6BUU

BDI # 514024

Features

Roller Width - Inch: 0.433
Thread Size: M6 X 1
Stud Diameter - Inch: 0.236
Stud Diameter - Millimeter: 6
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 16
Other Features: Caged
Global Part Number GPN: 238032

Price Inventory : In stock
Loading Price
QTY
CFES6BUUR

COMPARE

CFES6BUUR

Description
CFES6BUUR CAM FOLLOWER BEARING ; STUD TYPE 0.63" RLR DIA CROWNED SURFACE

IKO

Part # CFES6BUUR

BDI # 514101

Features

Roller Width - Inch: 0.433
Thread Size: M6 X 1
Stud Diameter - Inch: 0.236
Stud Diameter - Millimeter: 6
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 16
Other Features: Caged
Global Part Number GPN: 238113

Price Inventory : Available to order
Loading Price
QTY
CF6VBUUR

COMPARE

CF6VBUUR

Description
CF6VBUUR CAMFOLLOWER BEARING

IKO

Part # CF6VBUUR

BDI # 514033

Features

Roller Width - Inch: 0.433
Thread Size: M6 X 1
Stud Diameter - Inch: 0.236
Stud Diameter - Millimeter: 6
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 16
Other Features: Full Complement
Global Part Number GPN: 238041

Price Inventory : Available to order
Loading Price
QTY
CFES6UU

COMPARE

CFES6UU

Description
CFES6UU CAMFOLLOWER BEARING

IKO

Part # CFES6UU

BDI # 514103

Features

Roller Width - Inch: 0.433
Thread Size: M6 X 1
Stud Diameter - Inch: 0.236
Stud Diameter - Millimeter: 6
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 16
Other Features: Caged | Screwdriver Slot
Global Part Number GPN: 238115

Price Inventory : Available to order
Loading Price
QTY
CF6WBUUR/SG

COMPARE

CF6WBUUR/SG

Description
CF6WBUUR/SG C-LUBE CAM FOLLOWER ; 16MM DIA X 12.2MM W 6MM STUD DIA

IKO

Part # CF6WBUUR/SG

BDI # 21550555

Features

Roller Width - Inch: 0.433
Thread Size: M6 X 1
Stud Diameter - Inch: 0.236
Stud Diameter - Millimeter: 6
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 16
Roller Diameter - Inch: 0.63
Other Features: Caged

Price Inventory : Available to order
Loading Price
QTY