Page 1 of 5

Next

Compare
CFS 5 W

COMPARE

CFS 5 W

Description
CFS 5 W CAM FOLLOWER ; 5MM STUD X 10MM OD X 6MM W CST

IKO

Part # CFS5W

BDI # 23281376

Features

Roller Width - Inch: 0.236
Thread Size: M5 X 0.8
Stud Diameter - Inch: 0.197
Stud Diameter - Millimeter: 5
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 10
Roller Diameter - Inch: 0.394
Other Features: Caged | Miniature | Thrust Disk Type | Carbon Steel

Price Inventory : Available to order
Loading Price
QTY
CFS 5 F W

COMPARE

CFS 5 F W

Description
CFS 5 F W CAM FOLLOWER ; 5MM STUD X 10MM OD X 6MM W SST

IKO

Part # CFS5FW

BDI # 23281374

Features

Roller Width - Inch: 0.236
Thread Size: M5 X 0.8
Stud Diameter - Inch: 0.197
Stud Diameter - Millimeter: 5
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 10
Roller Diameter - Inch: 0.394
Other Features: Caged | Miniature | Thrust Disk Type | Stainless Steel

Price Inventory : Available to order
Loading Price
QTY
CF3BR

COMPARE

CF3BR

Description
CF3BR CAMFOLLOWER BEARING

IKO

Part # CF3BR

BDI # 514003

Features

Roller Width - Inch: 0.276
Thread Size: M3 X 0.5
Stud Diameter - Inch: 0.118
Stud Diameter - Millimeter: 3
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 10
Other Features: Caged
Global Part Number GPN: 590598

Price Inventory : Available to order
Loading Price
QTY
CF3-17VE01

COMPARE

CF3-17VE01

Description
CF 317 VE01 CAM FOLLOWER ; 3MM STUD X 10MM OD X 7MM W CST

IKO

Part # CF317VE01

BDI # 514000

Features

Roller Width - Inch: 0.276
Thread Size: M3 X 0.5
Stud Diameter - Inch: 0.118
Stud Diameter - Millimeter: 3
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 10
Other Features: Full Complement | Screwdriver Slot
Global Part Number GPN: 238010

Price Inventory : Available to order
Loading Price
QTY
CFS 5 V

COMPARE

CFS 5 V

Description
CFS5V CAMFOLLOWER BEARING

IKO

Part # CFS5V

BDI # 15077793

Features

Roller Width - Inch: 0.236
Thread Size: M5 X 0.8
Stud Diameter - Inch: 0.197
Stud Diameter - Millimeter: 5
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 10
Other Features: Full Complement | Miniature
Global Part Number GPN: 590585

Price Inventory : Available to order
Loading Price
QTY