Page 1 of 6

Next

Compare
CR20VBUU

COMPARE

CR20VBUU

Description
CR20VBUU CAM FOLLOWER BEARING ; 1-1/4" ROLLER DIA 3/4" ROLLER WIDTH

IKO

Part # CR20VBUU

BDI # 1402863

Features

Roller Width - Inch: 0.75
Thread Size: 1/2-20
Stud Diameter - Inch: 0.5
Stud Diameter - Millimeter: 12.7
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 31.75
Other Features: Full Complement
Global Part Number GPN: 238283

Price Inventory : In stock
Loading Price
QTY
CRE 20 VUU

COMPARE

CRE 20 VUU

Description
CRE 20 VUU CAM FOLLOWER ; 1/2" STUD X 1-1/4" OD X 3/4" W ECC CST

IKO

Part # CRE20VUU

BDI # 23283232

Features

Roller Width - Inch: 0.75
Thread Size: 1/2-20
Stud Diameter - Inch: 0.5
Stud Diameter - Millimeter: 12.7
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 31.75
Roller Diameter - Inch: 1.25
Other Features: Full Complement | Screwdriver Slot | Carbon Steel

Price Inventory : Available to order
Loading Price
QTY
CRE 20

COMPARE

CRE 20

Description
CRE 20 CAM FOLLOWER ; 1/2" STUD X 1-1/4" OD X 3/4" W ECC CST

IKO

Part # CRE20

BDI # 23283228

Features

Roller Width - Inch: 0.75
Thread Size: 1/2-20
Stud Diameter - Inch: 0.5
Stud Diameter - Millimeter: 12.7
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 31.75
Roller Diameter - Inch: 1.25
Other Features: Caged | Screwdriver Slot | Carbon Steel

Price Inventory : Available to order
Loading Price
QTY
CRE20UU

COMPARE

CRE20UU

Description
CRE20UU CAMFOLLOWER BEARING

IKO

Part # CRE20UU

BDI # 19132464

Features

Roller Width - Inch: 0.75
Thread Size: 1/2-20
Stud Diameter - Inch: 0.5
Stud Diameter - Millimeter: 12.7
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 31.75
Roller Diameter - Inch: 1.25
Other Features: Caged | Screwdriver Slot | Carbon Steel

Price Inventory : Available to order
Loading Price
QTY
CR20VUUR

COMPARE

CR20VUUR

Description
CR20VUUR CAMFOLLOWER BEARING

IKO

Part # CR20VUUR

BDI # 514269

Features

Roller Width - Inch: 0.75
Thread Size: 1/2-20
Stud Diameter - Inch: 0.5
Stud Diameter - Millimeter: 12.7
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 31.75
Other Features: Full Complement | Screwdriver Slot
Global Part Number GPN: 238287

Price Inventory : Available to order
Loading Price
QTY