Page 1 of 5

Next

Compare
CR36VUU

COMPARE

CR36VUU

Description
CR36VUU CAMFOLLOWER BEARING

IKO

Part # CR36VUU

BDI # 514379

Features

Roller Width - Inch: 1.25
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 57.15
Other Features: Full Complement | Screwdriver Slot
Global Part Number GPN: 238398

Price Inventory : Available to order
Loading Price
QTY
CRE 36

COMPARE

CRE 36

Description
CRE 36 CAM FOLLOWER ; 7/8" STUD X 2-1/4" OD X 1-1/4" W ECC CST

IKO

Part # CRE36

BDI # 23283270

Features

Roller Width - Inch: 1.25
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 57.15
Roller Diameter - Inch: 2.25
Other Features: Caged | Screwdriver Slot | Carbon Steel

Price Inventory : Available to order
Loading Price
QTY
CR36VBUUR

COMPARE

CR36VBUUR

Description
CR36VBUUR CAMFOLLOWER BEARING

IKO

Part # CR36VBUUR

BDI # 514377

Features

Roller Width - Inch: 1.25
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 57.15
Other Features: Full Complement
Global Part Number GPN: 238396

Price Inventory : Available to order
Loading Price
QTY
CR36VUUR

COMPARE

CR36VUUR

Description
CR36VUUR CAMFOLLOWER BEARING

IKO

Part # CR36VUUR

BDI # 514380

Features

Roller Width - Inch: 1.25
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 57.15
Other Features: Full Complement | Screwdriver Slot
Global Part Number GPN: 238399

Price Inventory : Available to order
Loading Price
QTY
CR36BR

COMPARE

CR36BR

Description
CR36BR CAMFOLLOWER BEARING

IKO

Part # CR36BR

BDI # 514367

Features

Roller Width - Inch: 1.25
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 57.15
Other Features: Caged
Global Part Number GPN: 238386

Price Inventory : Available to order
Loading Price
QTY