Page 1 of 13

Next

Compare
CFE 30-2 BUU

COMPARE

CFE 30-2 BUU

Description
CFE 30 2 BUU CAM FOLLOWER ; 41MM STUD X 90MM OD X 35MM W ECC CST

IKO

Part # CFE302BUU

BDI # 20355246

Features

Roller Width - Inch: 1.378
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 90
Roller Diameter - Inch: 3.543
Other Features: Caged | Carbon Steel

Price Inventory : Available to order
Loading Price
QTY
CFE 30-2 BUUR

COMPARE

CFE 30-2 BUUR

Description
CFE 30 2 BUUR CAM FOLLOWER ; 41MM STUD X 90MM OD X 35MM W ECC CST

IKO

Part # CFE302BUUR

BDI # 20355248

Features

Roller Width - Inch: 1.378
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 90
Roller Diameter - Inch: 3.543
Other Features: Caged | Carbon Steel

Price Inventory : Available to order
Loading Price
QTY
CFE 30-2 UUR

COMPARE

CFE 30-2 UUR

Description
CFE 30 2 UUR CAM FOLLOWER ; 41MM STUD X 90MM OD X 35MM W ECC CST

IKO

Part # CFE302UUR

BDI # 20355252

Features

Roller Width - Inch: 1.378
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 90
Roller Diameter - Inch: 3.543
Other Features: Caged | Screwdriver Slot | Carbon Steel

Price Inventory : Available to order
Loading Price
QTY
CFKR 90 VUU

COMPARE

CFKR 90 VUU

Description
CFKR 90 VUU CAM FOLLOWER ; 30MM STUD X 90MM OD X 35MM W CST

IKO

Part # CFKR90VUU

BDI # 23281126

Features

Roller Width - Inch: 1.378
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 90
Roller Diameter - Inch: 3.543
Other Features: Full Complement | Single Row | 144000N Static Load Rating | 67700N Dynamic Load Rating

Price Inventory : Available to order
Loading Price
QTY
CF30-2B

COMPARE

CF30-2B

Description
CF 30 2 B CAM FOLLOWER ; 30MM STUD X 90MM OD X 35MM W CST

IKO

Part # CF302B

BDI # 513970

Features

Roller Width - Inch: 1.378
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 90
Other Features: Caged
Global Part Number GPN: 237980

Price Inventory : Available to order
Loading Price
QTY