CR10V
Description
CR10V CAM FOLLOWER BEARING ; 5/8" ROLLER DIA 13/32" ROLLER WIDTH
Part # CR10V
BDI # 514187
Features
Roller Width - Inch:
0.406
Thread Size:
1/4-28
Stud Diameter - Inch:
0.25
Stud Diameter - Millimeter:
6.35
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
15.875
Other Features:
Full Complement | Screwdriver Slot
Global Part Number GPN:
238200
CR10-1R
Description
CR 10 1 R CAM FOLLOWER ; 1/4" STUD X 5/8" OD X 7/16" W CST
Part # CR101R
BDI # 514171
Features
Roller Width - Inch:
0.438
Thread Size:
1/4-28
Stud Diameter - Inch:
0.25
Stud Diameter - Millimeter:
6.35
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
15.875
Other Features:
Caged | Screwdriver Slot
Global Part Number GPN:
238183
CR10-1BUU
Description
CR 10 1 BUU CAM FOLLOWER ; 1/4" STUD X 5/8" OD X 7/16" W CST
Part # CR101BUU
BDI # 514169
Features
Roller Width - Inch:
0.438
Thread Size:
1/4-28
Stud Diameter - Inch:
0.25
Stud Diameter - Millimeter:
6.35
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
15.875
Other Features:
Caged
Global Part Number GPN:
238181
CR10-1UUR
Description
CR 10 1 UUR CAM FOLLOWER ; 1/4" STUD X 5/8" OD X 7/16" W CST
Part # CR101UUR
BDI # 514172
Features
Roller Width - Inch:
0.438
Thread Size:
1/4-28
Stud Diameter - Inch:
0.25
Stud Diameter - Millimeter:
6.35
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
15.875
Other Features:
Caged | Screwdriver Slot
Global Part Number GPN:
238185
CR10-1BUUR
Description
CR 10 1 BUUR CAM FOLLOWER ; 1/4" STUD X 5/8" OD X 7/16" W CST
Part # CR101BUUR
BDI # 514170
Features
Roller Width - Inch:
0.438
Thread Size:
1/4-28
Stud Diameter - Inch:
0.25
Stud Diameter - Millimeter:
6.35
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
15.875
Other Features:
Caged
Global Part Number GPN:
238182