CF10BUUR
Description
CF10BUUR CAM FOLLOWER BEARING ; 22MM ROLLER DIA 12MM ROLLER WIDTH
Part # CF10BUUR
BDI # 1402843
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1.25
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
22
Other Features:
Caged
Global Part Number GPN:
237769
CFRU1-10
Description
CFRU1 10 CAM FOLLOWER ; 10MM STUD DIA X 22MM OD X 12MM W CST
Part # CFRU110
BDI # 514128
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1.25
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
22
Other Features:
Caged | Screwdriver Slot
Global Part Number GPN:
238140
CF-SFU-10-B
Description
CF-SFU-10-B CAM FOLLOWER ; 10MM STUD DIA W/CAGE EASY MOUNTING TYPE
Part # CFSFU10B
BDI # 21576468
Features
Roller Width - Inch:
0.472
Thread Size:
Not Applicable
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
22
Roller Diameter - Inch:
0.866
Other Features:
Single Row | Carbon Steel Cage Material | 6890N Static Load Rating | 5430N Dynamic Load Rating
CFE 10 BUUR
Description
CFE 10 BUUR CAM FOLLOWER ; 13MM STUD X 22MM OD X 12MM W ECC CST
Part # CFE10BUUR
BDI # 20355212
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1.25
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
22
Roller Diameter - Inch:
0.866
Other Features:
Caged | Carbon Steel
CFFU1-10
Description
CFFU1 10 CAM FOLLOWER ; 10MM STUD X 22MM OD X 12MM W CST
Part # CFFU110
BDI # 514113
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1.25
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
22
Other Features:
Caged | Screwdriver Slot
Global Part Number GPN:
590567