CF10-1VBR
Description
CF 10 1 VBR CAM FOLLOWER ; 10MM STUD X 26MM OD X 12MM W CST
Part # CF101VBR
BDI # 513787
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1.25
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
26
Other Features:
Full Complement
Global Part Number GPN:
237797
CFE 10 1 VBRM
Description
CFE 10 1 VBRM CAM FOLLOWER ; 13MM STUD X 26MM OD X 12MM W ECC CST
Part # CFE101VBRM
BDI # 23280597
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
26
Roller Diameter - Inch:
1.024
Other Features:
Full Complement | Carbon Steel
CFE 10 1 VBUUR
Description
CFE 10 1 VBUUR CAM FOLLOWER ; 13MM STUD X 26MM OD X 12MM W ECC CST
Part # CFE101VBUUR
BDI # 23280603
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1.25
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
26
Roller Diameter - Inch:
1.024
Other Features:
Full Complement | Carbon Steel
CFE 10 1 BR
Description
CFE 10 1 BR CAM FOLLOWER ; 13MM STUD X 26MM OD X 12MM W ECC CST
Part # CFE101BR
BDI # 23280581
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1.25
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
26
Roller Diameter - Inch:
1.024
Other Features:
Caged | Carbon Steel
CFE 10 1 V
Description
CFE 10 1 V CAM FOLLOWER ; 13MM STUD X 26MM OD X 12MM W ECC CST
Part # CFE101V
BDI # 23280589
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1.25
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
26
Roller Diameter - Inch:
1.024
Other Features:
Full Complement | Screwdriver Slot | Carbon Steel