Features
Roller Width - Inch:
0.787
Thread Size:
M18 X 1.5
Stud Diameter - Inch:
0.709
Stud Diameter - Millimeter:
18
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
40
Other Features:
Full Complement
Global Part Number GPN:
237893
Features
Roller Width - Inch:
0.787
Thread Size:
Not Applicable
Stud Diameter - Inch:
0.709
Stud Diameter - Millimeter:
18
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
40
Roller Diameter - Inch:
1.575
Other Features:
Single Row | Carbon Steel Cage Material | 25200N Static Load Rating | 14800N Dynamic Load Rating
CFE 18 BR
Description
CFE 18 BR CAM FOLLOWER ; 24MM STUD X 40MM OD X 20MM W ECC CST
Part # CFE18BR
BDI # 23280723
Features
Roller Width - Inch:
0.787
Thread Size:
M18 X 1.5
Stud Diameter - Inch:
0.709
Stud Diameter - Millimeter:
18
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
40
Roller Diameter - Inch:
1.575
Other Features:
Caged | Carbon Steel
CFE 18 B
Description
CFE 18 B CAM FOLLOWER ; 24MM STUD X 40MM OD X 20MM W ECC CST
Part # CFE18B
BDI # 23280721
Features
Roller Width - Inch:
0.787
Thread Size:
M18 X 1.5
Stud Diameter - Inch:
0.709
Stud Diameter - Millimeter:
18
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
40
Roller Diameter - Inch:
1.575
Other Features:
Caged | Carbon Steel
NUCF 18 BR
Description
NUCF 18 BR CAM FOLLOWER ; 18MM STUD X 40MM OD X 20MM W HD CST
Part # NUCF18BR
BDI # 23284392
Features
Roller Width - Inch:
0.787
Thread Size:
M18 X 1.5
Stud Diameter - Inch:
0.709
Stud Diameter - Millimeter:
18
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
40
Roller Diameter - Inch:
1.575
Other Features:
Carbon Steel Cage Material | 30900N Static Load Rating | 25200N Dynamic Load Rating