CFE 24-1 UUR
Description
CFE 24 1 UUR CAM FOLLOWER ; 33MM STUD X 72MM OD X 29MM W ECC CST
Part # CFE241UUR
BDI # 20355234
Features
Roller Width - Inch:
1.142
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
72
Roller Diameter - Inch:
2.835
Other Features:
Caged | Screwdriver Slot | Carbon Steel
Features
Roller Width - Inch:
1.102
Roller Width - Millimeter:
28
Roller Surface Profile:
Flat
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
72
Roller Diameter - Inch:
2.835
Other Features:
Full Complement | With Inner Ring
Global Part Number GPN:
589134
CFE 24-1 BUU
Description
CFE 24 1 BUU CAM FOLLOWER ; 33MM STUD X 72MM OD X 29MM W ECC CST
Part # CFE241BUU
BDI # 20355230
Features
Roller Width - Inch:
1.142
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
72
Roller Diameter - Inch:
2.835
Other Features:
Caged | Carbon Steel
CFKRE 72 VUUR
Description
CFKRE 72 VUUR CAM FOLLOWER ; 24MM STUD X 72MM OD X 29MM W ECC CST
Part # CFKRE72VUUR
BDI # 23281288
Features
Roller Width - Inch:
1.142
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
1.102
Stud Diameter - Millimeter:
28
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
72
Roller Diameter - Inch:
2.835
Other Features:
Full Complement | Single Row | 92000N Static Load Rating | 46600N Dynamic Load Rating
CFKRE 72 VUU
Description
CFKRE 72 VUU CAM FOLLOWER ; 24MM STUD X 72MM OD X 29MM W ECC CST
Part # CFKRE72VUU
BDI # 23281286
Features
Roller Width - Inch:
1.142
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
1.102
Stud Diameter - Millimeter:
28
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
72
Roller Diameter - Inch:
2.835
Other Features:
Full Complement | Single Row | 92000N Static Load Rating | 46600N Dynamic Load Rating