Features
Roller Width - Inch:
0.945
Thread Size:
M20 X 1.5
Stud Diameter - Inch:
0.787
Stud Diameter - Millimeter:
20
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
52
Other Features:
Full Complement
Global Part Number GPN:
237925
CF 20 1 FBR
Description
CF 20 1 FBR CAM FOLLOWER ; 20MM STUD X 47MM OD X 24MM W SST
Part # CF201FBR
BDI # 23282472
Features
Roller Width - Inch:
0.945
Thread Size:
M20 X 1.5
Stud Diameter - Inch:
0.787
Stud Diameter - Millimeter:
20
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
47
Roller Diameter - Inch:
1.85
Other Features:
Single Row | Stainless Steel Cage Material | 27700N Static Load Rating | 16500N Dynamic Load Rating
NUCF 20 1 BR
Description
NUCF 20 1 BR CAM FOLLOWER ; 20MM STUD X 47MM OD X 24MM W HD CST
Part # NUCF201BR
BDI # 23284394
Features
Roller Width - Inch:
0.945
Thread Size:
M20 X 1.5
Stud Diameter - Inch:
0.787
Stud Diameter - Millimeter:
20
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
47
Roller Diameter - Inch:
1.85
Other Features:
Carbon Steel Cage Material | 49000N Static Load Rating | 38900N Dynamic Load Rating
CFE 20
Description
CFE 20 CAM FOLLOWER ; 27MM STUD X 52MM OD X 24MM W ECC CST
Part # CFE20
BDI # 23280739
Features
Roller Width - Inch:
0.945
Thread Size:
M20 X 1.5
Stud Diameter - Inch:
0.787
Stud Diameter - Millimeter:
20
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
52
Roller Diameter - Inch:
2.047
Other Features:
Caged | Screwdriver Slot | Carbon Steel
CF20-1B
Description
CF 20 1 B CAM FOLLOWER ; 20MM STUD X 47MM OD X 24MM W CST
Part # CF201B
BDI # 513890
Features
Roller Width - Inch:
0.945
Thread Size:
M20 X 1.5
Stud Diameter - Inch:
0.787
Stud Diameter - Millimeter:
20
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
47
Other Features:
Caged
Global Part Number GPN:
237903