Page 1 of 11

Next

Compare
CR10V

COMPARE

CR10V

Description
CR10V CAM FOLLOWER BEARING ; 5/8" ROLLER DIA 13/32" ROLLER WIDTH

IKO

Part # CR10V

BDI # 514187

Features

Roller Width - Inch: 0.406
Thread Size: 1/4-28
Stud Diameter - Inch: 0.25
Stud Diameter - Millimeter: 6.35
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 15.875
Other Features: Full Complement | Screwdriver Slot
Global Part Number GPN: 238200

Price Inventory : In stock
Loading Price
QTY
CRE 10 1

COMPARE

CRE 10 1

Description
CRE 10 1 CAM FOLLOWER ; 1/4" STUD X 5/8" OD X 7/16" W ECC CST

IKO

Part # CRE101

BDI # 23283168

Features

Roller Width - Inch: 0.438
Thread Size: 1/4-28
Stud Diameter - Inch: 0.25
Stud Diameter - Millimeter: 6.35
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 15.875
Roller Diameter - Inch: 0.625
Other Features: Caged | Screwdriver Slot | Carbon Steel

Price Inventory : Available to order
Loading Price
QTY
CR10-1UU

COMPARE

CR10-1UU

Description
CR 10 1 UU CAM FOLLOWER ; 1/4" STUD X 5/8" OD X 7/16" W CST

IKO

Part # CR101UU

BDI # 1402857

Features

Roller Width - Inch: 0.438
Thread Size: 1/4-28
Stud Diameter - Inch: 0.25
Stud Diameter - Millimeter: 6.35
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 15.875
Other Features: Caged | Screwdriver Slot
Global Part Number GPN: 590572

Price Inventory : Available to order
Loading Price
QTY
CRE 10UU

COMPARE

CRE 10UU

Description
CRE 10UU CAM FOLLOWER ; 1/4" STUD X 5/8" OD X 13/32" W ECC CST

IKO

Part # CRE10UU

BDI # 23283178

Features

Roller Width - Inch: 0.406
Thread Size: 1/4-28
Stud Diameter - Inch: 0.25
Stud Diameter - Millimeter: 6.35
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 15.875
Roller Diameter - Inch: 0.625
Other Features: Caged | Screwdriver Slot | Carbon Steel

Price Inventory : Available to order
Loading Price
QTY
CRE 10V

COMPARE

CRE 10V

Description
CRE 10V CAM FOLLOWER ; 1/4" STUD X 5/8" OD X 13/32" W ECC CST

IKO

Part # CRE10V

BDI # 23283180

Features

Roller Width - Inch: 0.406
Thread Size: 1/4-28
Stud Diameter - Inch: 0.25
Stud Diameter - Millimeter: 6.35
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 15.875
Roller Diameter - Inch: 0.625
Other Features: Full Complement | Screwdriver Slot | Carbon Steel

Price Inventory : Available to order
Loading Price
QTY