CFE 24-1 UUR
Description
CFE 24 1 UUR CAM FOLLOWER ; 33MM STUD X 72MM OD X 29MM W ECC CST
Part # CFE241UUR
BDI # 20355234
Features
Roller Width - Inch:
1.142
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
72
Roller Diameter - Inch:
2.835
Other Features:
Caged | Screwdriver Slot | Carbon Steel
CFKR 62 R
Description
CFKR 62 R CAM FOLLOWER ; 24MM STUD X 62MM OD X 29MM W CST
Part # CFKR62R
BDI # 23281058
Features
Roller Width - Inch:
1.142
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
62
Roller Diameter - Inch:
2.441
Other Features:
Single Row | Carbon Steel Cage Material | 52600N Static Load Rating | 30500N Dynamic Load Rating
CFFU1-24
Description
CFFU1-24 CAM FOLLOWER ; 24MM ID X 62MM OD X 29MM WD
Part # CFFU124
BDI # 514121
Features
Roller Width - Inch:
1.142
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
62
Other Features:
Caged | Screwdriver Slot
Global Part Number GPN:
238134
CFKRE 62
Description
CFKRE 62 CAM FOLLOWER ; 24MM STUD X 62MM OD X 29MM W ECC CST
Part # CFKRE62
BDI # 23281258
Features
Roller Width - Inch:
1.142
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
1.102
Stud Diameter - Millimeter:
28
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
62
Roller Diameter - Inch:
2.441
Other Features:
Single Row | Carbon Steel Cage Material | 52600N Static Load Rating | 30500N Dynamic Load Rating
CFE 24-1 BUU
Description
CFE 24 1 BUU CAM FOLLOWER ; 33MM STUD X 72MM OD X 29MM W ECC CST
Part # CFE241BUU
BDI # 20355230
Features
Roller Width - Inch:
1.142
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
72
Roller Diameter - Inch:
2.835
Other Features:
Caged | Carbon Steel