Page 1 of 11

Next

Compare
CF6BUU

COMPARE

CF6BUU

Description
CF6BUU CAM FOLLOWER BEARING ; 16MM ROLLER DIA 11MM ROLLER WIDTH

IKO

Part # CF6BUU

BDI # 514024

Features

Roller Width - Inch: 0.433
Thread Size: M6 X 1
Stud Diameter - Inch: 0.236
Stud Diameter - Millimeter: 6
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 16
Other Features: Caged
Global Part Number GPN: 238032

Price Inventory : In stock
Loading Price
QTY
CF6B

COMPARE

CF6B

Description
CF6B CAMFOLLOWER BEARING

IKO

Part # CF6B

BDI # 514022

Features

Roller Width - Inch: 0.433
Thread Size: M6 X 1
Stud Diameter - Inch: 0.236
Stud Diameter - Millimeter: 6
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 16
Other Features: Caged
Global Part Number GPN: 238030

Price Inventory : Available to order
Loading Price
QTY
CFE6VBUU

COMPARE

CFE6VBUU

Description
CFE6VBUU CAM FOLLOWER ; 16MM W X 28.2MM L M6X1

IKO

Part # CFE6VBUU

BDI # 23136646

Features

Roller Width - Inch: 0.433
Thread Size: M6 X 1
Stud Diameter - Inch: 0.236
Stud Diameter - Millimeter: 6
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 16
Roller Diameter - Inch: 0.63
Other Features: Full Complement | Carbon Steel

Price Inventory : Available to order
Loading Price
QTY
CF6BUUR

COMPARE

CF6BUUR

Description
CF6BUUR CAM FOLLOWER BEARING ; 16MM ROLLER DIA 11MM ROLLER WIDTH

IKO

Part # CF6BUUR

BDI # 514025

Features

Roller Width - Inch: 0.433
Thread Size: M6 X 1
Stud Diameter - Inch: 0.236
Stud Diameter - Millimeter: 6
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 16
Other Features: Caged
Global Part Number GPN: 238033

Price Inventory : Available to order
Loading Price
QTY
CF6VBUUR

COMPARE

CF6VBUUR

Description
CF6VBUUR CAMFOLLOWER BEARING

IKO

Part # CF6VBUUR

BDI # 514033

Features

Roller Width - Inch: 0.433
Thread Size: M6 X 1
Stud Diameter - Inch: 0.236
Stud Diameter - Millimeter: 6
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 16
Other Features: Full Complement
Global Part Number GPN: 238041

Price Inventory : Available to order
Loading Price
QTY