GTR 11013550
Description
GTR 11013550 NEEDLE ROLLER BEARING ; 110MM ID X 135MM OD X 50MM W MACHINED
Part # GTR11013550
BDI # 23284904
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
5.315
Retainer:
No
Separable:
No
Other Features:
2 Rib Outer Ring | Full Complement | Mallet Shaped Roller | With Stop Ring
Self Aligning:
No
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
6.024
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Machined Type
Self Aligning:
No
NAG 4926 UU
Description
NAG 4926 UU ROLLER BEARING ; 130MM ID X 180MM OD X 50MM W FC
Part # NAG4926UU
BDI # 20355308
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring | Seals on Both Sides | High Carbon Chrome Steel Material | 495000N Static Load Rating | 240000N Dynamic Load Rating
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NA 6916UU
Description
NA 6916UU NEEDLE ROLLER BEARING ; 80MM ID X 110MM OD X 55MM W MACHINED
Part # NA6916UU
BDI # 18202832
Features
Enclosure:
2 Seals
Component:
Complete with Outer and Inner Ring
Closed End:
Not Available
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Retainer:
Yes
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | High Carbon Chrome Steel Material; ABEC 1 | ISO P0 Precision Class; 317000N Static Load Rating; 132000N Dynamic Load Rating
Self Aligning:
No
LRTZ14016051
Description
LRTZ14016051 INNER RING ; FOR GENERAL USAGE
Part # LRTZ14016051
BDI # 515790
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Small Chamfer Shape
Global Part Number GPN:
373173
Self Aligning:
No