RASE70-XL-I
Description
NO LONGER AVAIL IN NA. USE 27721735 ; NON-RETURNABLE
Part # RASE70-XL-I
BDI # 1176806
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
66.1
Other Features:
Single Row
Global Part Number GPN:
518228
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
AKL.GT44-HLG
Description
AKL.GT44-HLG THRUST BALL BEARING ; 88.9MM X 132.563MM
Part # AKL.GT44
BDI # 18318081
Features
Height - Millimeter:
25.4
Bore 1 - Inch:
3.5
Bore 2 - Millimeter:
89.687
Height - Inch:
1
Bore 2 - Inch:
3.531
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
5.219
Other Features:
Single Row | Deep Groove
Cage Material:
Steel
NK50/35-TV-XL
Description
NK50/35-TV-XL X-LIFE NEEDLE ROLLER BRG ; 50MM X 62MM X 35MM
Part # NK50/35-TV-XL
BDI # 18316939
RASE50-XL-N
Description
RASE50-XL-N X-LIFE PILLOW BLOCK BEARING ; 50MM BORE 57.2MM
Part # RASE50-XL-N
BDI # 18313669
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
62.7
Other Features:
Single Row
Global Part Number GPN:
518233
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.3
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2